Shop All Individual & Bulk O-Rings
Zoro Select
Internally Lubricated Buna-N O-Ring, Dash 012, PK25
Mfr # ZUSAH70LUB012
Zoro # G1651555
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 012
- System of Measurement Inch
- Material Buna-N
- Cross Section Shape Round
- O-Ring Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAH70LUB012
- Zoro # G1651555
- UPC # 193005223700
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/8" |
Actual Inside Dia. | 0.364" |
Nominal Outside Dia. | 1/2" |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.504" |
Nominal Width | 1/16 in |
Details
Item | O-Ring |
Dash Number | 012 |
System of Measurement | Inch |
Material | Buna-N |
Cross Section Shape | Round |
O-Ring Material | Buna-N |
O-Ring Material Compatibility | Carbon Dioxide, Detergents, Diesel Oil, Ethanol, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Lubricating Oils (Petroleum), Methanol, Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Vegetable Oils, Water |
Durometer | 70A |
Color | Black |
Temp. Range | -30° to 250° F |
Application | Internally Lubricated |
Durometer (Hardness) Rating | Standard |
Metal Detectable | No |
FDA Approved | No |
Type | O-Ring |
X-Ray Detectable | No |
Grade | Internally Lubricated |
Properties | Internally Lubricated, Resistant to Oils, Resistant to Water |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Buna N, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/8 in, Nominal Width 1/16 in, Actual Inside Dia. 0.3 in, Actual Width 0.07 in, Dash Number 012, Color Black, Durometer 70 Shore A, Nominal Outside Dia. 1/2 in, Actual Outside Dia. 0.504 in, Temp. Range -30 Degrees to 250 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 3/8 in. (NE7537NP35)
- J.W. WINCO GN55.1-SC-24-B11.5-4 Raw Magnet Disc (GN55.1)
- ZEUS Magnetic Labeling Tape, 2"x50' Roll, White (BAU66152)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Left Hand (F170 ACC 619 BRK LH)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.1750)
- ZORO SELECT O-Ring, EPDM, Dash 127, 1-7/16, 1.630, PK5 (U38805.018.0262)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHP1)
- ZORO SELECT O-Ring, Dash 218, Viton, 0.13 In., PK5 (1RGW7)
- ZORO SELECT O-Ring, Dash 210, Neoprene, 0.13 In., PK100 (1BUW6)
- ZORO SELECT O-Ring, Buna N, 7mm OD, PK100 (1RJC5)
- ZORO SELECT O-Ring, Viton, 14mm OD, PK25 (1RHT2)
- Zoro Select Individual & Bulk O-Rings