Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size M2 Steel, Zinc Plated Finish, 100 PK
Mfr # M37480.020.0001
Zoro # G9902125
product price: $2.75
/pk 100, $0.03/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 4.5 mm
- Maximum Thickness 0.3 mm
- Standards DIN 6798 J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37480.020.0001
- Zoro # G9902125
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M2 |
Outside Diameter | 4.5 mm |
Inside Diameter | 2.2 mm |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.3 mm |
Standards | DIN 6798 J |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Color | Silver |
Application | General Purpose |
Type | Serrated Internal Teeth |
Material Quality Standards | 350-425 HV10 |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Zinc Plated, Material Spring Steel, For Screw Size M2, Inside Diameter 2.2 mm, Outside Diameter 4.5 mm, Maximum Thickness 0.3 mm, Color Silver, Dimensional Standards DIN 6798 J, Material Grade/Class Not Graded, Material Quality Standards 350-425 HV10, Pack Size Small Pack, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Hot Dipped Galvanized, 715 PK (09127)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 6 in Shank, 1 in ID, Steel, Plain (K2003-6-SS)
- G.L. HUYETT Clevis Pin Universal 3/8 x 2-1/2 LCS ZC (CLPUZ-0375-2500)
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #6-32, Plain Brass, 10 Inserts (EZ-400-006)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37480.080.0002)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M7 Steel, Zinc Plated Finish, 100 PK (M37480.070.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M18 Steel, Zinc Plated Finish, 50 PK (M37480.180.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37500.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51501.008.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK (U50450.037.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37480.016.0001)
- Zoro Select Lock Washers