Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK
Mfr # M51458.160.0001
Zoro # G5335757
product price: $2.79
/pk 10, $0.28/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- Outside Diameter 26 mm
- Maximum Thickness 1.2 mm
- Standards DIN 6797 J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M51458.160.0001
- Zoro # G5335757
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M16 |
Outside Diameter | 26 mm |
Inside Diameter | 17 mm |
Dimensional Standards | DIN 6797 J |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 1.2 mm |
Standards | DIN 6797 J |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Type | Internal Tooth, Open Perimeter |
Bolt Compatibility | 18-8 |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 26 mm, Maximum Thickness 1.2 mm, Dimensional Standards DIN 6797 J, Material Grade/Class 18-8, Pack Size Small Pack, System of Measurement Metric, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 2 in L, 4 PK (65505)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3724RW)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Brass 100 PK (FWBR14)
- ZORO SELECT Wide Head Machine Screw (ZW1217)
- ZORO SELECT Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (AN960-C716L)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M22 Stainless Steel, Plain Finish, 5 PK (M51460.220.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 10000 PK (04WEI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK (U53462.062.0001)
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, 10000 PK (235602)
- Zoro Select Tooth Lock Washers