Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size M12 Steel, Black Oxide Finish, 50 PK
Mfr # M37320.120.0001
Zoro # G6087645
product price: $9.29
/pk 50, $0.19/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- For Screw Size M12
- Outside Diameter 20.5 mm
- Maximum Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37320.120.0001
- Zoro # G6087645
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M12 |
Outside Diameter | 20.5 mm |
Inside Diameter | 13 mm |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Black Oxide |
Maximum Thickness | 1 mm |
Standards | DIN 6797 J |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Rockwell Hardness | C35 to C42 |
Type | Internal Tooth, Open Perimeter |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Black Oxide, Material Steel, For Screw Size M12, Inside Diameter 13 mm, Outside Diameter 20.5 mm, Maximum Thickness 1 mm, Dimensional Standards DIN 6797 J, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C35 to C42, System of Measurement Metric, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Lag Screw, 3/8 in, 1-1/2 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01313)
- MIDWEST FASTENER Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 6 PK (60067)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 1/2 in Length, 40 PK (3408320050)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 25 PK (M07000.140.0090)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51460.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (6DZC6)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK (U37420.087.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 2000 PK (37WI188)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37420.011.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51501.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37420.120.0001)
- Zoro Select Tooth Lock Washers