Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 100 PK
Mfr # M37320.100.0001
Zoro # G2951557
product price: $6.79
/pk 100, $0.07/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 18 mm
- Minimum Thickness 0.9 mm
- Maximum Thickness 1.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M37320.100.0001
- Zoro # G2951557
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 18 mm |
Inside Diameter | 10.5 mm |
Dimensional Standards | DIN 6797 |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Black Oxide |
Minimum Thickness | 0.9 mm |
Maximum Thickness | 1.8 mm |
Standards | DIN 6797 |
System of Measurement | Metric |
Material Grade/Class | Not Graded |
Type | Internal Tooth, Open Perimeter |
Rockwell Hardness | C35 to C42 |
Application | General Purpose |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Black Oxide, Material Steel, For Screw Size M10, Inside Diameter 10.5 mm, Outside Diameter 18 mm, Maximum Thickness 1.8 mm, Dimensional Standards DIN 6797, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C35 to C42, System of Measurement Metric, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MANUFACTURING Eye Bolt Steel, Galvanized (24384)
- ZORO SELECT Dowel Pin, SS, 1/4 D x7/8 In L, PK25 (MS16555-647)
- ZORO SELECT Fully Threaded Rod, M42-4.5mm, 1 m, Steel, Grade B7, Black Oxide Finish (M22100.420.1000)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00992)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK (M37320.030.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 100 PK (1NY46)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51462.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Yellow Zinc Finish, 2000 PK (62WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK (U51501.013.0001)
- Zoro Select Tooth Lock Washers