Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size M10 Spring Steel, Black Oxide and Oil Finish, 3000 PK
Mfr # M10D6797JB
Zoro # G8538995
product price: $116.99
/pk 3000, $0.04/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Black Oxide and Oil
- Outside Diameter 17.79 mm
- Maximum Thickness 1.8 mm
- Standards DIN 6797J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M10D6797JB
- Zoro # G8538995
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | M10 |
Outside Diameter | 17.79 mm |
Inside Diameter | 10.64 mm |
Details
Item | Internal Tooth Lock Washer |
Material | Spring Steel |
Finish | Black Oxide and Oil |
Maximum Thickness | 1.8 mm |
Standards | DIN 6797J |
System of Measurement | Metric |
Rockwell Hardness | Vickers 350-425 HV |
Description
M10 Din 6797J Metric Internal Tooth Lock Washer Black Oxide and Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Heavy Hex Nut, 1-1/2"-6, Steel, Grade 2H, Black Oxide, 1-15/32 in Ht (HHNI2H150-001BX)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 2 in Shank, 1-1/2 in ID, Steel, Galvanized (K2028-HDG)
- SET SCREW & MANUFACTURING 1/2-13 X 2 Cup Point Alloy Hex Socket Set Screw, Black Oxide (H50132000CPX-500)
- MIDWEST FASTENER 1/8" x 4" Zinc Plated Steel Cotter Pins 20PK (930232)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK (M51460.030.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51460.060.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 10000 PK (14WI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37480.013.0001)
- ZORO SELECT Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (AN960-C716L)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 410 Stainless Steel, Plain Finish, 100 PK (SEWCIXXX-10USA-100BX)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.050.0001)
- Zoro Select Tooth Lock Washers