Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK
Mfr # U51462.056.0001
Zoro # G9185705
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 9/16 in
- Outside Diameter 0.957 in
- Maximum Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51462.056.0001
- Zoro # G9185705
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 9/16 in |
Outside Diameter | 0.957 in |
Inside Diameter | 0.576 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.037 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth, Type A |
Color | Silver |
For Use With | Lock Washers |
Thickness Tolerance | .037 in to .045 in |
Rockwell Hardness | C45 TO C50 |
REACH Compliant | Yes |
Lock Washer Type | Internal Tooth Lock |
Made in North America | No |
Bolt Compatibility | 18-8 |
RoHS Compliant | Yes |
Removable | Yes |
Manufacturer Location | Globally Sourced |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 9/16 in, Inside Diameter 0.576 in, Outside Diameter 0.957 in, Maximum Thickness 0.037 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Taper Pin, Standard, 18-8 SS, #5 x 3 (U51560.289.0300)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316x178 Zinc J Bolt (N232-868)
- ZORO SELECT Finish Nail, 10d x 3 In L, PK124 (4NFD3)
- ZORO SELECT Nail Drive Anchor, 3/16" Dia., 1/2" L, Aluminum 1000 PK (10500ALA)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC5)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK (U51460.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37420.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M27 Steel, Zinc Plated Finish, 10 PK (M37420.270.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Phosphor Bronze, Plain Finish, 100 PK (U50462.008.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37420.100.0001)
- Zoro Select Lock Washers