Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK
Mfr # U53462.016.0001
Zoro # G5334016
original price:
$2.39
8% off
new price: $2.19
/pk 50, $0.04/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #8
- Outside Diameter 0.325 in
- Maximum Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U53462.016.0001
- Zoro # G5334016
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.325 in |
Inside Diameter | 0.168 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.018 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
Type | Internal Tooth, Type A |
Color | Silver |
For Use With | Lock Washers |
Thickness Tolerance | .018 in to .023 in |
Removable | Yes |
Manufacturer Location | Globally Sourced |
Bolt Compatibility | 410 |
Lock Washer Type | Internal Tooth Lock |
Made in North America | No |
REACH Compliant | Yes |
RoHS Compliant | Yes |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #8, Inside Diameter 0.168 in, Outside Diameter 0.325 in, Maximum Thickness 0.018 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 410, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 9 in L, 5 PK (U04104.062.0900)
- ZORO SELECT Thumb Screw, M8-1.25 Thread Size, Rounded Wing, Zinc Plated Iron, 20 mm Head Ht, 16 mm Lg (WS6S080160-001P1)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (2DV82)
- ZORO SELECT Thread Forming Screw, #8-16 x 1-1/2 in, Wax Steel Pan Head Torx Drive, 3000 PK (0824LTP)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M7 Steel, Zinc Plated Finish, 100 PK (M37480.070.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M3 Spring Steel, Zinc Plated Finish, 100 PK (M37302.030.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51456.060.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51462.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M30 Steel, Zinc Plated Finish, 5 PK (M37420.300.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK (U53462.021.0001)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03982)
- Zoro Select Lock Washers