Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK
Mfr # SIWIX0-8USA-100BX
Zoro # G2985902
product price: $7.85
/pk 100, $0.08/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material 18-8 Stainless Steel
- Finish Plain
- Outside Diameter 0.336 in
- Maximum Thickness 0.020 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SIWIX0-8USA-100BX
- Zoro # G2985902
- UPC # 715005217307
- Country of Origin United States
- Category Tooth Lock Washers
Dimensions
For Screw Size | #8 |
Outside Diameter | 0.336 in |
Inside Diameter | 0.168 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Internal Tooth Lock Washer |
Material | 18-8 Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.020 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Thickness Tolerance | 0.023 in to 0.018 in |
Color | Silver |
Rockwell Hardness | B85 |
Lock Washer Type | Internal Tooth Lock |
Bolt Compatibility | Grade 2 |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #8, Inside Diameter 0.168 in, Outside Diameter 0.336 in, Maximum Thickness 0.02 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With -, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness B85, System of Measurement Inch, Thickness Tolerance 0.023 in to 0.018 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud Wedge Anchor, 1/2" Dia., 4-1/2" L, Stainless Steel Stainless Steel, 50 PK (07323-PWR)
- WERNER Swivel Concrete Bolts 10K (replacement b (A510004)
- MIDWEST FASTENER #10-32 x 3/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (07296)
- NATIONAL MFG/SPECTRUM BRANDS HHI Eye Bolt 5/16"-18, 3/4 in ID, Steel, Zinc Plated (N221-226)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 18-8 Stainless Steel, Plain Finish, 100 PK (SIWIX0-6USA-100BX)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC5)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK (U51460.011.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 10000 PK (14WI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51462.019.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (6DZC9)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U53462.008.0001)
- Zoro Select Tooth Lock Washers