Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK
Mfr # U37480.087.0001
Zoro # G2893427
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Material Steel
- Finish Zinc Plated
- Outside Diameter 1.364 in
- Maximum Thickness 0.052 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U37480.087.0001
- Zoro # G2893427
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 7/8 in |
Outside Diameter | 1.364 in |
Inside Diameter | 0.894 in |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.052 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Grade 2 |
Type | Internal Tooth (Type A) |
Rockwell Hardness | C38 to C46 |
Color | Silver |
Thickness Tolerance | .052 in to .060 in |
For Use With | Lock Washers |
Lock Washer Type | Internal Tooth Lock |
Bolt Compatibility | Grade 2 |
Made in North America | No |
Manufacturer Location | Globally Sourced |
RoHS Compliant | Yes |
Removable | Yes |
REACH Compliant | Yes |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size 7/8 in, Inside Diameter 0.894 in, Outside Diameter 1.364 in, Maximum Thickness 0.052 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class Grade 2, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDI-CHEK Cotter Pin Asst CS ZC 420pc (DISP-CP420)
- GOEBEL Blind Rivet, Large Flanged Head, 3/16 in Dia., Aluminum Body, 250 PK (ABA-616LF)
- TAMPER-PRUF SCREWS Thread Forming Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Torx Drive, 50 PK (451150)
- ZORO SELECT Carriage Bolt, 5/16-18x2L, PK100 (U08300.031.0200)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37480.056.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37480.100.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #5 Spring Steel, Zinc Plated Finish, 10000 PK (05WI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (LWSK012OZ-PK100)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37480.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51462.056.0001)
- Zoro Select Lock Washers