Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK
Mfr # U53462.043.0001
Zoro # G5334025
product price: $5.99
/pk 25, $0.24/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 7/16 in
- Outside Diameter 0.74 in
- Maximum Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U53462.043.0001
- Zoro # G5334025
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 7/16 in |
Outside Diameter | 0.74 in |
Inside Diameter | 0.448 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.032 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth, Type A |
Rockwell Hardness | C40 |
Lock Washer Type | Internal Tooth Lock |
Bolt Compatibility | 410 |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 7/16 in, Inside Diameter 0.448 in, Outside Diameter 0.74 in, Maximum Thickness 0.032 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 410, Pack Size Small Pack, Rockwell Hardness C40, System of Measurement Inch, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/4"-10 Hex Head Cap Screw, Plain Stainless Steel, 8 in L, 5 PK (U55000.075.0800)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 100 PK (00992)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0275)
- ZORO SELECT Coupling Nut, M5-0.80, Steel, Zinc Plated, 15 mm Lg, 8 mm Hex Wd, 100 PK (M11400.050.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37590.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Stainless Steel, Plain Finish, 10 PK (U51462.056.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M2.6 18-8 Stainless Steel, Plain Finish, 100 PK (SIW7X0260-100P1)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish (50WEI188)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (U37420.011.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, Plain Finish, 5000 PK (14WI188)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WI)
- Zoro Select Lock Washers