Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK
Mfr # U53462.013.0001
Zoro # G5334086
product price: $2.15
/pk 50, $0.04/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #6
- Outside Diameter 0.275 in
- Maximum Thickness 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U53462.013.0001
- Zoro # G5334086
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #6 |
Outside Diameter | 0.275 in |
Inside Diameter | 0.141 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.016 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth, Type A |
Rockwell Hardness | C40 to C50 |
For Use With | Lock Washers |
Thickness Tolerance | .016 in to .022 in |
Color | Silver |
Removable | Yes |
REACH Compliant | Yes |
Bolt Compatibility | 410 |
Lock Washer Type | Internal Tooth Lock |
Made in North America | No |
Manufacturer Location | Globally Sourced |
RoHS Compliant | Yes |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #6, Inside Diameter 0.141 in, Outside Diameter 0.275 in, Maximum Thickness 0.016 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 410, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03260)
- TE-CO Double-End Threaded Stud, 7/16"-14 Thread to 7/16"-14 Thread, 2 in, Steel, Black Oxide, 2 PK (40602)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1/2 in, Zinc Plated Steel Flat Head Torx Drive, 10000 PK (1008HTU)
- ZORO SELECT Flat Washer, Fits Bolt Size M10 , Steel Zinc Plated Finish, 100 PK (M38210.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Yellow Zinc Finish, 2000 PK (62WEY)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0310-100P)
- ZORO SELECT Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 2000 PK (AN960-C816L)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in Spring Steel, Black Oxide Finish, 6000 PK (37WEB)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37420.021.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M2.5 Steel, Zinc Plated Finish, 100 PK (M37420.025.0001)
- NEWPORT FASTENERS External Tooth Lock Washer, For Screw Size 1/4 in 18-8 Stainless Steel, 1000 PK (886904)
- Zoro Select Tooth Lock Washers