Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK
Mfr # U53462.062.0001
Zoro # G5335531
original price:
$4.35
15% off
new price: $3.69
/pk 10, $0.37/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/8 in
- Outside Diameter 1.045 in
- Minimum Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U53462.062.0001
- Zoro # G5335531
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.045 in |
Inside Diameter | 0.64 in |
Dimensional Standards | ASME B18.21.1 |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 5/8 in, Inside Diameter 0.64 in, Outside Diameter 1.045 in, Maximum Thickness 0.042 in, Color Black, Dimensional Standards ASME B18.21.1, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 410, Material Quality Standards SAE J405 410, Maximum Temperature 500 Degrees F, Minimum Temperature -25 Degrees F, Pack Size Small Pack, REACH Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M36-4.00, Steel, Class 10, Black Oxide, 29 mm Ht, 2 PK (M04120.360.0001)
- ZORO SELECT High Crown Cap Nut, M10-1.50, 18-8 Stainless Steel, Plain, 18 mm H, 50 PK (M51400.100.0001)
- ZORO SELECT Coupling Nut, 3/8"-16, Steel, Grade 5, Zinc Plated, 1-3/4 in Lg, 5/8 in Hex Wd, 5 PK (250182BG)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.062.3600)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (6DZD0)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC5)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK (M51456.120.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51501.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (6DZC6)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Yellow Zinc Finish, 2000 PK (62WEY)
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 48 PK (62128)
- Zoro Select Lock Washers