Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK
Mfr # U51462.062.0001
Zoro # G5613081
product price: $7.15
/pk 10, $0.72/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 5/8 in
- Outside Diameter 1.045 in
- Minimum Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51462.062.0001
- Zoro # G5613081
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 5/8 in |
Outside Diameter | 1.045 in |
Inside Diameter | 0.64 in |
Size | 5/8 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Minimum Thickness | 0.042 in |
Maximum Thickness | 0.050 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth (Type A) |
Thickness Tolerance | .042 in to .050 in |
For Use With | Lock Washers |
Color | Silver |
Rockwell Hardness | C20 TO C45 |
RoHS Compliant | Yes |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Removable | Yes |
REACH Compliant | Yes |
Lock Washer Type | Internal Tooth Lock |
Bolt Compatibility | 18-8 |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 5/8 in, Inside Diameter 0.64 in, Outside Diameter 1.045 in, Maximum Thickness 0.042 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 55/64 in Ht, 10 PK (NLI20620NU-010P)
- ZORO SELECT Hex Weld Nut, M16-2.00, Steel, 24 mm Wd, 26.50 mm Lg, 13 mm Ht, 100 PK (M14020.160.0001)
- DEWALT Hangermate Vertical Vertical Rod Hanger, Wood, 1/4" Size, 2-13/16" L, Steel Zinc Plated, 25 PK (PFM2251100)
- ZORO SELECT Flat Washer, For Screw Size #10 , Stainless Steel Plain Finish, 50 PK (U51410.019.0002)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37480.080.0002)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (43WE410)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37420.043.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/16 in Spring Steel, Zinc Plated Finish, 6000 PK (43WI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Phosphor Bronze, Plain Finish, 100 PK (U50450.013.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51460.031.0001)
- Zoro Select Lock Washers