Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK
Mfr # U51462.037.0001
Zoro # G5707037
product price: $17.85
/pk 50, $0.36/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 3/8 in
- Outside Diameter 0.67 in
- Maximum Thickness 0.032 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51462.037.0001
- Zoro # G5707037
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.67 in |
Inside Diameter | 0.384 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.032 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth (Type A) |
Rockwell Hardness | C45 TO C50 |
Thickness Tolerance | .032 in to .040 in |
Color | Silver |
For Use With | Lock Washers |
Bolt Compatibility | 18-8 |
Manufacturer Location | Globally Sourced |
Removable | Yes |
Lock Washer Type | Internal Tooth Lock |
REACH Compliant | Yes |
Made in North America | No |
RoHS Compliant | Yes |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 3/8 in, Inside Diameter 0.384 in, Outside Diameter 0.67 in, Maximum Thickness 0.032 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 316 Stainless Steel, 5 in L, 10 PK (U55000.031.0500)
- ZORO SELECT Cotter Pin, Ext Png, 1/8"Dx1-1/2" L, PK1000 (WWG-125-1500-LZ)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 5 PK (U04160.062.0300)
- TE-CO Flat Washer, Fits Bolt Size #1 , Stainless Steel Plain Finish, 10 PK (42669)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 100 PK (M37420.050.0002)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 25 PK (SEWIX050USA-025BX)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51456.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK (M37420.080.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC5)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0310-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- Zoro Select Tooth Lock Washers