Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK
Mfr # U50462.037.0001
Zoro # G2860462
product price: $12.59
/pk 50, $0.25/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Phosphor Bronze
- Finish Plain
- For Screw Size 3/8 in
- Maximum Thickness 0.040 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U50462.037.0001
- Zoro # G2860462
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/8 in |
Outside Diameter | 0.692 in |
Inside Diameter | 0.398 in |
Details
Item | Internal Tooth Lock Washer |
Material | Phosphor Bronze |
Finish | Plain |
Maximum Thickness | 0.040 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Application | Absorbs Shock and Vibration |
Color | Bronze |
Type | Internal Tooth, Type A |
For Use With | Large Round, Pan, or Binding Head Screws |
Rockwell Hardness | B90 |
Thickness Tolerance | 0.032 in to 0.04 in |
Lock Washer Type | Internal Tooth Lock |
Bolt Compatibility | Grade 2 |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Phosphor Bronze, For Screw Size 3/8 in, Inside Diameter 0.398 in, Outside Diameter 0.692 in, Maximum Thickness 0.04 in, Color Bronze, Dimensional Standards ASME B18.21.1, For Use With Large Round, Pan, or Binding Head Screws, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness B90, System of Measurement Inch, Thickness Tolerance 0.032 in to 0.04 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, M16-2.00, Steel, Class 8, Zinc Yellow, 13 mm Ht, 25 PK (M01320.160.0001)
- ZORO SELECT Fully Threaded Rod, 7/16"-14, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.043.2400)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length, 50 PK (M51050.040.0035)
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 0.313 in Shaft Dia (SH-031)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Phosphor Bronze, Plain Finish, 100 PK (U50462.013.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Phosphor Bronze, Plain Finish, 25 PK (U50462.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #2 Phosphor Bronze, Plain Finish, 100 PK (U50462.008.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 2000 PK (43WE410)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M2.5 Steel, Zinc Plated Finish, 100 PK (M37420.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (6DZC9)
- Zoro Select Tooth Lock Washers