Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK
Mfr # U53462.075.0001
Zoro # G5335547
product price: $3.35
/pk 5, $0.67/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 3/4 in
- Outside Diameter 1.22 in
- Maximum Thickness 0.047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U53462.075.0001
- Zoro # G5335547
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.22 in |
Inside Diameter | 0.769 in |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 3/4 in, Inside Diameter 0.769 in, Outside Diameter 1.22 in, Maximum Thickness 0.047 in, Color Black, Dimensional Standards ASME B18.21.1, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 410, Material Quality Standards SAE J405 410, Maximum Temperature 500 Degrees F, Minimum Temperature -25 Degrees F, Pack Size Small Pack, REACH Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Step Step Key Assortment, Steel, Zinc, 7 Pieces, -0.002 in Thick Tolerance (WWGDISPSK007)
- LINDSTROM Class 10.9, M5 Hex Head Cap Screw, Plain Steel, 12 mm L, 100 PK (HC3005012-100P1)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.09375 in Dia., 0.365 in L, Aluminum Body, 1000 PK (AD34BS)
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 18-8, Plain Finish (M51070.100.1000)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37420.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37420.013.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Steel, Zinc Plated Finish, 10 PK (U37480.062.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK (M37420.120.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37420.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U51462.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Steel, Zinc Plated Finish, 100 PK (M37480.040.0001)
- Zoro Select Tooth Lock Washers