Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #3 Spring Steel, Black Zinc Finish, 10000 PK
Mfr # 03WIBZ
Zoro # G4789292
product price: $258.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Black Zinc
- Outside Diameter 0.223 in
- Maximum Thickness 0.013 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 03WIBZ
- Zoro # G4789292
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #3 |
Outside Diameter | 0.223 in |
Inside Diameter | 0.105 in |
Details
Item | Internal Tooth Lock Washer |
Material | Spring Steel |
Finish | Black Zinc |
Maximum Thickness | 0.013 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C40 |
Rockwell Hardness | C40 to 50 |
Color | Black |
Description
#3 Internal Tooth Lock Washer Black Zinc and Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M20 , Steel Black Oxide Finish, 10 PK (Z8820)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L (A0020240432Z)
- MKT FASTENING Double Lag Shield, 1/2" Dia, 1-3/8" L, Alloy Steel Plain, 25 PK (6204000)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1 in Steel, Zinc Plated Finish, 5 PK (U37480.100.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51501.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M11 Steel, Zinc Plated Finish, 50 PK (M37420.110.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 9/16 in Steel, Zinc Plated Finish, 25 PK (U37480.056.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M24 Stainless Steel, Plain Finish, 5 PK (M51460.240.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK (U37480.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37420.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51460.040.0001)
- Zoro Select Lock Washers