Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #2 Steel, Zinc Plated Finish, 100 PK
Mfr # U37480.008.0001
Zoro # G3451174
original price:
$0.99
10% off
new price: $0.89
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Zinc Plated
- For Screw Size #2
- Outside Diameter 0.20 in
- Maximum Thickness 0.016 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37480.008.0001
- Zoro # G3451174
- UPC # 087302662075
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #2 |
Outside Diameter | 0.20 in |
Inside Diameter | 0.095 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Zinc Plated |
Maximum Thickness | 0.016 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 to C50 |
For Use With | Small Screws |
Application | Helps Prevent Loosening |
Type | Internal Tooth, Type A |
Bolt Compatibility | Grade 2 |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Zinc Plated, Material Steel, For Screw Size #2, Inside Diameter 0.095 in, Outside Diameter 0.2 in, Maximum Thickness 0.016 in, Dimensional Standards ASME B18.21.1, For Use With Small Screws, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Hood Pin, Hairpin, 5/16-24X3, 18-8 SS (PIN70051F48)
- ZORO SELECT Sheet Metal Screw, #10 x 11/16 in, Black Phosphate Steel Pan Head Phillips Drive, 100 PK (1723PK)
- ZORO SELECT Class 8.8, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 60 mm L, 100 PK (M01230.060.0060)
- ZORO SELECT Self-Drilling Screw, #6 x 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 200 PK (U31810.013.0050)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK (M51460.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51460.140.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 100 PK (SEWIS0-40-100P)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Phosphor Bronze, Plain Finish, 50 PK (U50462.037.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 10000 PK (04WEI)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37320.037.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U53460.016.0001)
- Zoro Select Lock Washers