Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK
Mfr # U37320.025.0001
Zoro # G3023356
product price: $8.49
/pk 100, $0.08/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Black Oxide
- Outside Diameter 1/2 in
- Maximum Thickness 0.035 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U37320.025.0001
- Zoro # G3023356
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 1/2 in |
Inside Diameter | 0.256 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Internal Tooth Lock Washer |
Material | Steel |
Finish | Black Oxide |
Maximum Thickness | 0.035 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth (Type A) |
Rockwell Hardness | C40 to C50 |
Lock Washer Type | Internal Tooth Lock |
Bolt Compatibility | Grade 2 |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Black Oxide, Material Steel, For Screw Size 1/4 in, Inside Diameter 0.256 in, Outside Diameter 0.5 in, Maximum Thickness 0.035 in, Dimensional Standards ASME B18.21.1, Material Grade/Class Not Graded, Pack Size Small Pack, Rockwell Hardness C40 to C50, System of Measurement Inch, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing/Spade, Zinc Plated Iron, 7/8 in Head Ht, 1 in Lg, 25 PK (1-EFL-10-17-)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Brite, Flat Head, Straight, 1000 PK (650646)
- L.H. DOTTIE Flat Washer, Fits Bolt Size #8 , 18-8 Stainless Steel 100 PK (FWS8)
- ZORO SELECT Taper Pin, Thrd, LCS, 10-32x2 1/4, Pk5 (2UGY9)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in Steel, Black Oxide Finish, 50 PK (U37320.037.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37320.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37320.050.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 10000 PK (M6D6798A2)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37420.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in 18-8 Stainless Steel, Plain Finish, 25 PK (SEWIX050USA-025BX)
- MIDWEST FASTENER External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (03967)
- Zoro Select Tooth Lock Washers