Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK
Mfr # U53462.025.0001
Zoro # G5334052
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/4 in
- Outside Diameter 0.46 in
- Maximum Thickness 0.023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U53462.025.0001
- Zoro # G5334052
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/4 in |
Outside Diameter | 0.46 in |
Inside Diameter | 0.256 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.023 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Rockwell Hardness | C40 |
Lock Washer Type | Internal Tooth Lock |
Bolt Compatibility | 410 |
Type | Internal Tooth (Type A) |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 1/4 in, Inside Diameter 0.256 in, Outside Diameter 0.46 in, Maximum Thickness 0.023 in, Dimensional Standards ASME B18.21.1, Material Grade/Class 410, Pack Size Small Pack, Rockwell Hardness C40, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Countersunk Head, 0.125 in Dia., 0.515 in L, Aluminum Body, 1000 PK (PASK406)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 2-1/4 in L, 5 PK (U51000.087.0225)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 3000 PK (1024KPP188)
- NEWPORT FASTENERS 1/8 x 3" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW010030P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Plain Finish, 50 PK (U53460.031.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U51462.019.0001)
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WEI)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WE)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (U37500.016.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U51460.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 Stainless Steel, Plain Finish, 50 PK (U55462.016.0001)
- Zoro Select Tooth Lock Washers