Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #12 Spring Steel, Yellow Zinc Finish, 10000 PK
Mfr # 12WIY
Zoro # G4790315
product price: $291.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Yellow Zinc
- Outside Diameter 0.402 in
- Maximum Thickness 0.023 in
- Standards ASME B18.21.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12WIY
- Zoro # G4790315
- Country of Origin Taiwan, Province of China
- Category Tooth Lock Washers
Dimensions
For Screw Size | #12 |
Outside Diameter | 0.402 in |
Inside Diameter | 0.226 in |
Details
Item | Internal Tooth Lock Washer |
Material | Spring Steel |
Finish | Yellow Zinc |
Maximum Thickness | 0.023 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | C40 |
Rockwell Hardness | C40 to 50 |
Color | Yellow |
Description
Lock Washers,12 INT TOOTH LOCK,PK10000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 3-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0350)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 28 Degrees, 2000 PK (S10D-FH)
- ZORO SELECT Grade 2, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 50 PK (U08210.025.0200)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 75 ft, 1 in Wd, White (190388)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK (M51456.060.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M2.5 18-8 Stainless Steel, Plain Finish, 100 PK (SIW7X0250-100P1)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #8 Steel, Zinc Plated Finish, 100 PK (6DZC5)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37500.021.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37420.025.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK (U53462.043.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53462.019.0001)
- Zoro Select Lock Washers