Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK
Mfr # U51462.050.0001
Zoro # G5529544
original price:
$11.25
9% off
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size 1/2 in
- Outside Diameter 0.867 in
- Maximum Thickness 0.037 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51462.050.0001
- Zoro # G5529544
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | 1/2 in |
Outside Diameter | 0.867 in |
Inside Diameter | 0.512 in |
Dimensional Standards | ASME B18.21.1 |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.037 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth (Type A) |
For Use With | Lock Washers |
Color | Silver |
Thickness Tolerance | .037 in to .045 in |
Rockwell Hardness | C45 TO C50 |
Manufacturer Location | Globally Sourced |
Made in North America | No |
Lock Washer Type | Internal Tooth Lock |
REACH Compliant | Yes |
RoHS Compliant | Yes |
Removable | Yes |
Bolt Compatibility | 18-8 |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size 1/2 in, Inside Diameter 0.512 in, Outside Diameter 0.867 in, Maximum Thickness 0.037 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 550 PK (B38157.050.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M2.5 Steel, Furnace Black Finish, 100 PK (LW7S00250-100P1)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Yellow Finish, 100 PK (5RKG6)
- ZORO SELECT Spring Pin, Coil, Stl, 3/8x 1 L, Pk10 (5EB90)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #8 18-8 Stainless Steel, Plain Finish, 100 PK (SIWIX0-8USA-100BX)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK (U53462.025.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/2 in Stainless Steel, Plain Finish, 10 PK (U53460.050.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (6DZC6)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 10000 PK (10WE)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 2000 PK (37WI188)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 100 PK (1NY46)
- Zoro Select Tooth Lock Washers