Shop All Tooth Lock Washers
Zoro Select
Internal Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK
Mfr # U51462.019.0001
Zoro # G5835453
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Stainless Steel
- Finish Plain
- For Screw Size #10
- Outside Diameter 0.365 in
- Maximum Thickness 0.018 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51462.019.0001
- Zoro # G5835453
- Country of Origin Multiple
- Category Tooth Lock Washers
Dimensions
For Screw Size | #10 |
Outside Diameter | 0.365 in |
Inside Diameter | 0.195 in |
Details
Item | Internal Tooth Lock Washer |
Material | Stainless Steel |
Finish | Plain |
Maximum Thickness | 0.018 in |
Standards | ASME B18.21.1 |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Type | Internal Tooth (Type A) |
Thickness Tolerance | .018 in to .024 in |
Rockwell Hardness | C45 TO C50 |
For Use With | Lock Washers |
Color | Silver |
Removable | Yes |
RoHS Compliant | Yes |
Manufacturer Location | Globally Sourced |
Bolt Compatibility | 18-8 |
REACH Compliant | Yes |
Made in North America | No |
Lock Washer Type | Internal Tooth Lock |
Description
Lock Washer, Lock Washer Type Internal Tooth Lock, Finish Plain, Material Stainless Steel, For Screw Size #10, Inside Diameter 0.195 in, Outside Diameter 0.365 in, Maximum Thickness 0.018 in, Color Silver, Dimensional Standards ASME B18.21.1, For Use With Lock Washers, Made in North America No, Manufacturer Location Globally Sourced, Material Grade/Class 18-8, Maximum Temperature Not Applicable, Minimum Temperature Not Applicable, Pack Size Small Pack, REACH Compliant Yes, Removable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Lag Screw 5/16in X 4in A307 Grade A Hot Dip Galvanized Steel 50PK (9055859)
- MIDWEST FASTENER 1/2"-13 x 6-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01150)
- ZORO SELECT Grade 2, 5/8"-11 Hex Head Cap Screw, Plain Steel, 3-1/2 in L, 5 PK (U08200.062.0350)
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #8-32 X 5/8in Black Ox Coat Steel 25PK (9177479)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37500.031.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 100 PK (SEWIS-100-100P)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M14 Stainless Steel, Plain Finish, 25 PK (M51460.140.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37420.060.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37500.019.0001)
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Stainless Steel, Plain Finish, 50 PK (U53460.019.0001)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK (U37320.031.0001)
- Zoro Select Tooth Lock Washers