Shop All Thread Insert Tools
Zoro Select
Internal thread repair tool with 5/16 - 7/16" capacity
Mfr # NES21
Zoro # G3348554
product price: $92.69
/ea
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Thread
- Application Adjusts to Any Pitch and Depth, Restoring Threads
- Size Internal 5/16 in to 7/16 in
- Material Steel
- Thread Type Metric or UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NES21
- Zoro # G3348554
- UPC # 043099842106
- Country of Origin Israel
- Category Thread Insert Tools
Dimensions
Size | Internal 5/16 in to 7/16 in |
Overall Length | 4 5/16 in |
Compatible Internal Thread Size | 5/16" to 7/16", 8mm to 11mm |
Compatible External Thread Size | 5/16" to 7/16 |
Details
Item | Thread Repair Tool |
Type | Internal Thread |
Application | Adjusts to Any Pitch and Depth, Restoring Threads |
Material | Steel |
Thread Type | Metric or UNC |
Tool Type | Universal Thread Repair Tool |
Compatible Insert Material | All Materials |
Compatible Insert Style | Internal Thread |
Features | Hardened Cutting Blades (HSS) |
Compatible Thread Direction | Right Hand and Left Hand |
System of Measurement | Inch |
Compatible Thread Type | Coarse, Extra Fine, Fine |
Description
Thread Repair Tool, Compatible External Thread Size 5/16 In. to 7/16 In., Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material All Materials, Compatible Insert Style Internal Thread, Compatible Insert Type Not Applicable, Compatible Internal Thread Size 5/16 In. to 7/16 In., 8mm to 11mm, Compatible Thread Direction Right Hand and Left Hand, Compatible Thread Type Coarse, Extra Fine, Fine, Material Steel, Overall Length 4 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 1-7/8" MAG NUTDRIVER 7/16" (49-66-4506)
- WESTWARD Torque Wrench Head, Open End, 17mm (19ZC73)
- EAZYPOWER Security Bits Kit, 34 pcs. (88134)
- GLOBAL EQUIPMENT Tool Cart With Sliding Top, 2 Drawer, Black, 27 in W (TC310)
- ZORO SELECT External thread repair tool with 1-3/8 - 6" capacity (NES3)
- ZORO SELECT Insert Install Tool, Prewinder, 10-24 (3532-10GHIP)
- ZORO SELECT Mandrel, Coarse, 3/8-16, For Use With 5TUW5 (5PWY9)
- ZORO SELECT Hand Tooll M8, 65mm, RNHT (RNHT-M8-KIT)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE56)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 4-40 (7551-04)
- Zoro Select Thread Insert Tools