Shop All Thread Insert Tools
Zoro Select
Internal thread repair tool with 3-3/4 - 4-1/4" capacity
Mfr # NES29
Zoro # G8114267
product price: $451.99
/ea
Free Shipping & Returns
$451.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Thread Repair
- Length 6 1/2 in
- Application Large Production Machinery, Large Truck and Heavy Soil Moving Equipment, Mining Industry, Oil and Gas Production and Pipelines
- Material Steel
- Thread Type Standard or Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NES29
- Zoro # G8114267
- UPC # 043099840294
- Country of Origin Israel
- Category Thread Insert Tools
Dimensions
Length | 6 1/2 in |
Size | Internal 3-3/4 to 4-1/4 in |
Compatible External Thread Size | 3 3/4" to 4 1/4 |
Compatible Internal Thread Size | 3 3/4" to 4 1/4", 96mm to 108mm |
Overall Length | 6 7/16 in |
Details
Item | Thread Repair Tool |
Type | Internal Thread Repair |
Application | Large Production Machinery, Large Truck and Heavy Soil Moving Equipment, Mining Industry, Oil and Gas Production and Pipelines |
Material | Steel |
Thread Type | Standard or Metric |
Includes | Storage Case |
Color | Black; Orange |
System of Measurement | Inch |
Compatible Insert Material | All Materials |
Compatible Thread Direction | Right Hand and Left Hand |
Compatible Insert Style | Internal Thread |
Compatible Thread Type | Coarse, Extra Fine, Fine |
Tool Type | Internal Thread Repair Tool |
Description
Thread Repair Tool, Compatible External Thread Size 3 3/4 In. to 4 1/4 In., Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material All Materials, Compatible Insert Style Internal Thread, Compatible Insert Type Not Applicable, Compatible Internal Thread Size 3 3/4 In. to 4 1/4 In., 96mm to 108mm, Compatible Thread Direction Right Hand and Left Hand, Compatible Thread Type Coarse, Extra Fine, Fine, Material Steel, Overall Length 6 7/16 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 4 (2894401)
- CRESCENT NICHOLSON Files and Rasps (37807)
- MILWAUKEE TOOL SHOCKWAVE 2" Impact ECX 1 Power Bits (25PK) (48-32-4144)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (491X-5PK)
- ZORO SELECT Head Set, 8-32, 1.50in, SSG-801 (HS-0832)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE58)
- ZORO SELECT Mandrel, Coarse, 10-24, For Use With 5TUW5 (5PWY3)
- ZORO SELECT Insert Install Tool, Prewinder, M8 x 1.0 (3521-8.00HIP)
- ZORO SELECT Insert Install Tool, Prewinder, M3 x 0.5 (3520-3.00HIP)
- ZORO SELECT External thread repair tool with 5/32 - 3/4" capacity (NES1A)
- RECOIL Insert Install Tool, Prewinder, M5x0.8 (55052U)
- Zoro Select Thread Insert Tools