Shop All Thread Insert Tools
Zoro Select
Internal thread repair tool with 2-3/4 - 3-3/16" capacity
Mfr # NES27
Zoro # G8228394
product price: $364.99
/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Internal Thread Repair
- Length 6 1/2 in
- Application Large Production Machinery, Large Truck and Heavy Soil Moving Equipment, Mining Industry, Oil and Gas Production and Pipelines
- Material Steel
- Size Internal 2-3/4 to 3-3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NES27
- Zoro # G8228394
- UPC # 043099840270
- Country of Origin Israel
- Category Thread Insert Tools
Dimensions
Length | 6 1/2 in |
Size | Internal 2-3/4 to 3-3/16 in |
Overall Length | 6 7/16 in |
Compatible External Thread Size | 2 3/4" to 3 3/16 |
Compatible Internal Thread Size | 2 3/4" to 3 3/16", 69mm to 81mm |
Details
Item | Thread Repair Tool |
Type | Internal Thread Repair |
Application | Large Production Machinery, Large Truck and Heavy Soil Moving Equipment, Mining Industry, Oil and Gas Production and Pipelines |
Material | Steel |
Includes | Storage Case |
Thread Type | Standard or Metric |
Compatible Insert Material | All Materials |
Compatible Thread Direction | Right Hand and Left Hand |
System of Measurement | Inch |
Compatible Thread Type | Coarse, Extra Fine, Fine |
Tool Type | Internal Thread Repair Tool |
Compatible Insert Style | Internal Thread |
Description
Thread Repair Tool, Compatible External Thread Size 2 3/4 In. to 3 3/16 In., Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material All Materials, Compatible Insert Style Internal Thread, Compatible Insert Type Not Applicable, Compatible Internal Thread Size 2 3/4 In. to 3 3/16 In., 69mm to 81mm, Compatible Thread Direction Right Hand and Left Hand, Compatible Thread Type Coarse, Extra Fine, Fine, Material Steel, Overall Length 6 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #23 (C23411)
- BON TOOL Bon 84-205 Post Driver 19" Long 3" Id (84-205)
- BON TOOL Bon 82-410 Steel Wire Asphalt Broom 16" (82-410)
- WILTON C-Clamp, 4", Steel, Extra HD, 10,000 lb. (104)
- ZORO SELECT Power Driver, 3/8in Hex (4ZE57)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- ZORO SELECT Thread Insert Tool, Steel, 3" L (217-072595)
- ZORO SELECT Insert Install Tool, Prewinder, 2-56 (3532-2GHIP)
- ZORO SELECT Head Set, 4-40, 1.50in, SSG-801 (HS-0440)
- ZORO SELECT Insert Install Tool, Prewinder, M12 x 1.75 (3520-12.00HIP)
- AVK Expandable Tool, 10-24, Steel (AA181-1024)
- Zoro Select Fastening Tools