Shop All Thread Insert Tools
Zoro Select
Internal thread repair tool with 1-1/4 - 2-5/8" capacity
Mfr # NES26
Zoro # G2915534
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Thread
- Application Adjusts to Any Pitch and Depth, Restoring Threads
- Thread Type Metric or UNC
- Size Internal 1-1/4 in to 2-5/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # NES26
- Zoro # G2915534
- UPC # 043099842601
- Country of Origin Israel
- Category Thread Insert Tools
Dimensions
Size | Internal 1-1/4 in to 2-5/8 in |
Compatible Internal Thread Size | 1 1/4" to 2 5/8", 32mm to 68mm |
Compatible External Thread Size | 1 1/4" to 2 5/8 |
Overall Length | 6 7/16 in |
Details
Item | Thread Repair Tool |
Type | Internal Thread |
Application | Adjusts to Any Pitch and Depth, Restoring Threads |
Thread Type | Metric or UNC |
Material | Steel |
Compatible Thread Type | Coarse, Extra Fine, Fine |
Compatible Insert Material | All Materials |
Tool Type | Universal Thread Repair Tool |
Compatible Insert Style | Internal Thread |
System of Measurement | Inch |
Compatible Thread Direction | Right Hand and Left Hand |
Description
Thread Repair Tool, Compatible External Thread Size 1 1/4 In. to 2 5/8 In., Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material All Materials, Compatible Insert Style Internal Thread, Compatible Insert Type Not Applicable, Compatible Internal Thread Size 1 1/4 In. to 2 5/8 In., 32mm to 68mm, Compatible Thread Direction Right Hand and Left Hand, Compatible Thread Type Coarse, Extra Fine, Fine, Material Steel, Overall Length 6 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO21)
- EKLIND 9in. Cushion Grip T-Handle Hex Key 5/32in. (51910)
- WILLIAMS Screwdriver, Premium Square, 12"x3/8" 3/8" Square (SDS-33)
- KRAFT TOOL Wide London Brick Trowel w/Wood H, 10 (BL723)
- ZORO SELECT Head Set, 3/8-16, 2.50 in., DRHT/DLHT (MHS-3716)
- ZORO SELECT Head Set, 5/16-18, 2.50 in., DRHT/DLHT (MHS-3118)
- ZORO SELECT Combination Tool, 1-1/2-8, 1pcs. (87304)
- ZORO SELECT Mandrel, Coarse, 1/4-20, For Use With 5TUW5 (5PWY5)
- ZORO SELECT Insert Install Tool, Prewinder, 4-40 (3532-4GHIP)
- ZORO SELECT Head Set, 1/4-20, 2.00 in., DRHT/DLHT (MHS-2520)
- AVK Insert Installation Tool, 5/16-18, Steel (AKPT6P518)
- Zoro Select Fastening Tools