Shop All Internal Retaining Rings
Zoro Select
Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 50 PK
Mfr # U36231.125.0001
Zoro # G3389928
product price: $13.25
/pk 50, $0.27/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal Self-Locking Push-On
- Material Steel
- Finish Plain
- Thickness 0.015 in
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36231.125.0001
- Zoro # G3389928
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 1 1/4 in |
Free Inside Diameter | 0.938 in |
Free Outside Diameter | 1.252 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal Self-Locking Push-On |
Material | Steel |
Finish | Plain |
Thickness | 0.015 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 50 |
Ring Sub-Type | Tooth-Locking |
Material Grade/Class | Grade 1060/Grade 1090 |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Ring Type | Self-Locking Retaining Ring |
Description
Retaining Ring,Internal,0.015 In. Thk,PK50, System of Measurement Inch, Location Style Internal, Thickness 0.015 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 1 1/4 in, Free Inside Diameter 0.938 in, Free Outside Diameter 1.252 in, Material Steel, Finish Plain, Material Grade/Class Grade 1060/Grade 1090, Ring Type Self-Locking Retaining Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Tooth-Locking, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5-1/2 in L, 5 PK (U04104.075.0550)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 10 mm Bore Dia., 100 PK (DHO-10ST PA)
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03647)
- DAGGERZ Self-Drilling Screw, #14 x 1 in, Clear Zinc Plated Steel Hex Head Hex Drive, 2500 PK (SDZ1410)
- ZORO SELECT Internal Self-Locking Push-On Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK (U36231.075.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/2 in Bore Dia., 10 PK (WHM-150)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 3 1/2 in Bore Dia. (KG-350SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 95 mm Bore Dia., 5 PK (M36050.095.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.812 in Bore Dia., 1000 PK (81RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/8 in Bore Dia., 5 PK (WHM-212)
- Zoro Select Internal Retaining Rings