Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 9/16 in Bore Dia., 50 PK
Mfr # U36050.056.0001
Zoro # G3390950
product price: $1.19
/pk 50, $0.02/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 0.596 in
- Material Steel
- Finish Plain
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.056.0001
- Zoro # G3390950
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 9/16 in |
Fits Groove Diameter | 0.596 in |
Free Outside Diameter | 0.62 in |
Fits Groove Width | 0.039 in |
Number of Sizes | 1 |
Clearance Diameter | 0.5625 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 50 |
Location Style | Internal |
Material Grade/Class | Ungraded |
Ring Type | Retaining Ring |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.035 In. Thk,PK50, System of Measurement Not Applicable, Location Style Internal, Thickness 0.035 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 9/16 in, Fits Groove Diameter 0.596 in, Fits Groove Width 0.039 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.62 in, Clearance Diameter 0.5625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI-1200750-100P)
- BOSTITCH Collated Brad Nail, 1-3/4 in L, 18 ga, Bright, T-Head Head, 0 Degrees, 2000 PK (BT1345B)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Truss Head Square Drive, 25 PK (30817)
- SUBURBAN BOLT AND SUPPLY 5/32 X 7/8 ROLL PIN ZINC (A0570100056Z)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK (U36050.075.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia., 50 PK (U36050.062.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.45 in Bore Dia., 100 PK (45RISS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 38 mm Bore Dia. (DHO-38SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 15/16 in Bore Dia. (HO-93SS)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/4 in Bore Dia., 5 PK (KG-125SJ)
- Zoro Select Internal Retaining Rings