Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 85 mm Bore Dia., 2 PK
Mfr # M36050.085.0001
Zoro # G2647815
original price:
$3.59
12% off
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 88.5 mm
- Material Steel
- Finish Plain
- Thickness 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M36050.085.0001
- Zoro # G2647815
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 85 mm |
Fits Groove Diameter | 88.5 mm |
Free Outside Diameter | 90.5 mm |
Fits Groove Width | 3.15 mm |
Clearance Dia. (Compressed) | 66.9 mm |
Clearance Dia. (Expanded) | 66.9mm |
Number of Sizes | 1 |
Clearance Diameter | 66.9 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 3 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 2 |
Material Quality Standards | DIN 472 |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Location Style | Internal |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,3 mm Thk,PK2, System of Measurement Metric, Location Style Internal, Thickness 3 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 85 mm, Fits Groove Diameter 88.5 mm, Fits Groove Width 3.15 mm, Free Outside Diameter 90.5 mm, Clearance Diameter 66.9 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 9/16"-18, 6 ft, Steel, Grade 2, Zinc Plated Finish (20607)
- BSC PREFERRED Alloy Steel Socket Head Screw Black-Oxide M12 x 1.75 mm Thread 90 mm Long Fully Threaded (91290A237)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 60 mm Length, 50 PK (M12C60KCS)
- ZORO SELECT Hex Nut, 1-1/2"-12, Steel, Grade 2, Black Oxide, 1-9/32 in Ht, 5 PK (U08160.150.0002)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 88 mm Bore Dia., 5 PK (M36050.088.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 98 mm Bore Dia., 5 PK (M36050.098.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 95 mm Bore Dia., 5 PK (M36050.095.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish (GGS_85599)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 67 mm Bore Dia., 5 PK (M36050.067.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 5/8 in Bore Dia., 10 PK (WHM-162)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 3 1/2 in Bore Dia. (WHM-350)
- Zoro Select Internal Retaining Rings