Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 82 mm Bore Dia., 5 PK
Mfr # M36050.082.0001
Zoro # G2647821
product price: $6.15
/pk 5, $1.23/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 85.5 mm
- Material Steel
- Finish Plain
- Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.082.0001
- Zoro # G2647821
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 82 mm |
Fits Groove Diameter | 85.5 mm |
Free Outside Diameter | 87.5 mm |
Clearance Dia. (Compressed) | 64.1 mm |
Clearance Dia. (Expanded) | 64.1mm |
Fits Groove Width | 2.65 mm |
Number of Sizes | 1 |
Clearance Diameter Type | Compressed |
Clearance Diameter | 64.1 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 2.5 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 5 |
Material Grade/Class | Ungraded |
Location Style | Internal |
Ring Sub-Type | Standard |
Material Quality Standards | DIN 472 |
Manufacturer Location | Globally Sourced |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,2.5 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 2.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 82 mm, Fits Groove Diameter 85.5 mm, Fits Groove Width 2.65 mm, Free Outside Diameter 87.5 mm, Clearance Diameter 64.1 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Split Lock Washer, For Screw Size 1/4 in 20 PK (X1E-CON-WAS-LOC-1250x20)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 70 PK (931227)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (U04160.050.0250)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 12 in, Steel, Grade A, Plain Finish (U20200.050.1200)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 68 mm Bore Dia., 5 PK (M36050.068.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 75 mm Bore Dia., 5 PK (M36050.075.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 98 mm Bore Dia., 5 PK (M36050.098.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 38 mm Bore Dia. (DHO-38SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 36 mm Bore Dia., 50 PK (M36050.036.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.063 in Bore Dia. (HO-206)
- Zoro Select Internal Retaining Rings