Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 8 mm Bore Dia., 100 PK
Mfr # M36050.008.0001
Zoro # G2648366
product price: $3.89
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 8.4 mm
- Material Steel
- Finish Plain
- Thickness 0.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.008.0001
- Zoro # G2648366
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 8 mm |
Fits Groove Diameter | 8.4 mm |
Free Outside Diameter | 8.7 mm |
Clearance Dia. (Expanded) | 3mm |
Fits Groove Width | 0.9 mm |
Clearance Dia. (Compressed) | 3 mm |
Number of Sizes | 1 |
Clearance Diameter Type | Compressed |
Clearance Diameter | 3 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.8 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 100 |
Location Style | Internal |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Material Quality Standards | DIN 472 |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.8 mm Thk,PK100, System of Measurement Metric, Location Style Internal, Thickness 0.8 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 8 mm, Fits Groove Diameter 8.4 mm, Fits Groove Width 0.9 mm, Free Outside Diameter 8.7 mm, Clearance Diameter 3 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 3/4 in. Grade 8 Lock Washer-Yellow Zinc (T34LWYZ8)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 10 mm Length, 50 PK (M51050.040.0010)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 5 mm Steel, Zinc Flake Finish, 200 PK (HLB-5)
- ZORO SELECT Shoulder Screw, M5-0.80 Thr Sz, 9.5 mm Thr Lg, 30 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.060.0030)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 in Bore Dia., 10 PK (U36050.300.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 1/4 in Bore Dia., 5 PK (WHM-225)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 1/8 in Bore Dia., 10 PK (WHM-112)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 54 mm Bore Dia., 10 PK (M36050.054.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 11/16 in Bore Dia., 25 PK (U36050.168.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/8 in Bore Dia. (HO-112SS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 30 mm Bore Dia. (DHO-30SA)
- Zoro Select Internal Retaining Rings