Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 8 in Bore Dia.
Mfr # U36050.800.0001
Zoro # G2527458
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 8.36 in
- Material Steel
- Finish Plain
- Thickness 0.187 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.800.0001
- Zoro # G2527458
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 8 in |
Fits Groove Diameter | 8.36 in |
Free Outside Diameter | 8.82 in |
Fits Groove Width | 0.209 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.187 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.187 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.187 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 8 in, Fits Groove Diameter 8.36 in, Fits Groove Width 0.209 in, Free Outside Diameter 8.82 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.025.0200)
- ZORO SELECT Slotted Washer, Fits Bolt Size 3/8 in Steel, Black Oxide Finish (Z9440)
- ZORO SELECT Blind Rivet, Dome Head, 13/64 in Dia., 13/16 in L, Nylon Body, 25 PK (9053PK)
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Brass, Not Graded, Plain, 7/32 in Ht, 25 PK (4FHX1)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 9 in Bore Dia. (U36050.900.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7 1/2 in Bore Dia. (U36050.750.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13/16 in Bore Dia., 50 PK (U36050.081.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 9/16 in Bore Dia., 50 PK (U36050.056.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 110 mm Bore Dia., 5 PK (M36050.110.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/8 in Bore Dia., 10 PK (U36050.212.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 1/8 in Bore Dia., 5 PK (KG-112SJ)
- Zoro Select Internal Retaining Rings