Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 50 PK
Mfr # U36050.087.0001
Zoro # G3390908
original price:
$6.35
15% off
new price: $5.39
/pk 50, $0.11/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 0.931 in
- Material Steel
- Finish Plain
- Thickness 0.042 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.087.0001
- Zoro # G3390908
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 7/8 in |
Fits Groove Diameter | 0.931 in |
Free Outside Diameter | 0.971 in |
Fits Groove Width | 0.046 in |
Number of Sizes | 1 |
Clearance Diameter | 0.875 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.042 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 50 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Location Style | Internal |
Ring Type | Retaining Ring |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,0.042 In. Thk,PK50, System of Measurement Not Applicable, Location Style Internal, Thickness 0.042 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 7/8 in, Fits Groove Diameter 0.931 in, Fits Groove Width 0.046 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.971 in, Clearance Diameter 0.875 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 25 PK (00865)
- AMPG Hex Nut, 3/8"-16, Aluminum, Not Graded, Plain, 21/64 in Ht (NUT70038C)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 40 PK (37022)
- TITAN INDUSTRIAL SUPPLY 2230 Piece Metric 8.8 Coarse Thread Bolt and Nut Fastener Assortment (T2230HO88)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13/16 in Bore Dia., 50 PK (U36050.081.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 15/16 in Bore Dia., 50 PK (U36050.093.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 in Bore Dia., 50 PK (U36050.100.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/4 in Bore Dia. (U36050.325.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1/2 in Bore Dia., 10 PK (WHM-50-S02)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/4 in Bore Dia. (HO-125SS)
- MIDWEST FASTENER Internal Retaining Ring, Steel, Plain Finish, 7/8 in Bore Dia., 12 PK (73191)
- Zoro Select Internal Retaining Rings