Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK
Mfr # M36050.072.0001
Zoro # G2647876
product price: $4.85
/pk 5, $0.97/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 75 mm
- Material Steel
- Finish Plain
- Thickness 2.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.072.0001
- Zoro # G2647876
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 72 mm |
Fits Groove Diameter | 75 mm |
Free Outside Diameter | 76.5 mm |
Clearance Dia. (Compressed) | 55.6 mm |
Clearance Dia. (Expanded) | 55.6mm |
Fits Groove Width | 2.65 mm |
Number of Sizes | 1 |
Clearance Diameter Type | Compressed |
Clearance Diameter | 55.6 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 2.5 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 5 |
Material Quality Standards | DIN 472 |
Ring Sub-Type | Standard |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,2.5 mm Thk,PK5, System of Measurement Metric, Location Style Internal, Thickness 2.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 72 mm, Fits Groove Diameter 75 mm, Fits Groove Width 2.65 mm, Free Outside Diameter 76.5 mm, Clearance Diameter 55.6 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 10-32x1/4, PK100 (U07891.019.0025)
- MIDWEST FASTENER #6-32 x 3 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07169)
- HILLMAN Hex Nut, M10-1.50, 100 PK (5165832)
- ZORO SELECT 5/16X5 PIN COTTER ZINC (31280PC)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 75 mm Bore Dia., 5 PK (M36050.075.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 67 mm Bore Dia., 5 PK (M36050.067.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 80 mm Bore Dia., 5 PK (M36050.080.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 5/8 in Bore Dia., 10 PK (WHM-62-S02)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/4 in Bore Dia., 10 PK (WHM-175)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/2 in Bore Dia. (HO-150SS)
- ROTOR CLIP Internal Retaining Ring, Spring Steel, Black Phosphate Finish, 38 mm Bore Dia., 10 PK (DHR-38ST PD)
- Zoro Select Internal Retaining Rings