Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 62 mm Bore Dia., 10 PK
Mfr # M36050.062.0001
Zoro # G2004917
product price: $9.39
/pk 10, $0.94/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 65 mm
- Material Steel
- Finish Plain
- Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.062.0001
- Zoro # G2004917
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 62 mm |
Fits Groove Diameter | 65 mm |
Free Outside Diameter | 66.2 mm |
Clearance Dia. (Compressed) | 46.7 mm |
Fits Groove Width | 2.15 mm |
Clearance Dia. (Expanded) | 46.7mm |
Number of Sizes | 1 |
Clearance Diameter | 46.7 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 2 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 10 |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Material Quality Standards | DIN 472 |
Ring Sub-Type | Standard |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,2 mm Thk,PK10, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 62 mm, Fits Groove Diameter 65 mm, Fits Groove Width 2.15 mm, Free Outside Diameter 66.2 mm, Clearance Diameter 46.7 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/8"-16 Hex Head Cap Screw, Plain Steel, 1-1/4 in L (A0020240116)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 1/8 in Wd, 2 in Ht, Plain Stainless Steel, 10 PK (U17567.025.0075)
- ZORO SELECT 7/8"-9 Hex Head Cap Screw, 18-8 Stainless Steel, 5 in L, 15 PK (8780CH188)
- BOSTITCH Heavy Duty Staples, 18 ga, Narrow Crown, 1 in Leg L, 5000 PK (SL50351G)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 55 mm Bore Dia., 10 PK (M36050.055.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 50 mm Bore Dia., 25 PK (M36050.050.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 52 mm Bore Dia., 25 PK (M36050.052.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/4 in Bore Dia., 10 PK (U36050.225.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 22 mm Bore Dia., 50 PK (DHO-22ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 11/32 in Bore Dia. (U36050.334.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 1 1/16 in Bore Dia. (HO-106SS)
- Zoro Select Internal Retaining Rings