Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 6 in Bore Dia.
Mfr # U36050.600.0001
Zoro # G3390339
original price:
$13.89
5% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 6.27 in
- Material Steel
- Finish Plain
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.600.0001
- Zoro # G3390339
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 6 in |
Fits Groove Diameter | 6.27 in |
Free Outside Diameter | 6.62 in |
Fits Groove Width | 0.139 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.125 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Location Style | Internal |
Material Grade/Class | Ungraded |
Description
Retaining Ring,Internal,0.125 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.125 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 6 in, Fits Groove Diameter 6.27 in, Fits Groove Width 0.139 in, Free Outside Diameter 6.62 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 3/16 in Shaft Dia, 100 PK (SH-18ST ZD)
- ZORO SELECT Clevis Pin, Steel, 7/16 in. dia., PK10 (U39797.043.0275)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302158)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/2 in Bore Dia. (U36050.550.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/4 in Bore Dia. (U36050.525.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 3/4 in Bore Dia. (U36050.575.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 7/16 in Bore Dia., 50 PK (U36050.043.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 72 mm Bore Dia., 5 PK (M36050.072.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 22 mm Bore Dia. (DHO-22SA)
- Zoro Select Internal Retaining Rings