Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 6 3/4 in Bore Dia.
Mfr # U36050.675.0001
Zoro # G3390296
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 7.055 in
- Material Steel
- Finish Plain
- Thickness 0.174 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36050.675.0001
- Zoro # G3390296
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 6 3/4 in |
Fits Groove Diameter | 7.055 in |
Free Outside Diameter | 7.445 in |
Fits Groove Width | 0.174 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.174 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Ring Sub-Type | Standard |
Location Style | Internal |
Material Grade/Class | Ungraded |
Manufacturer Location | Globally Sourced |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,0.174 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.174 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 6 3/4 in, Fits Groove Diameter 7.055 in, Fits Groove Width 0.174 in, Free Outside Diameter 7.445 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 50 PK (N04100.025.0300)
- ZORO SELECT Fender Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK (Z0629)
- SEALMASTER Rod Ends, #TF12N (TF12N)
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 10" L, Carbon Steel Zinc Plated, 25 PK (7428SD1-PWR)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 5/8 in Bore Dia. (U36050.662.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/16 in Bore Dia., 5 PK (KG-118ST OIL)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 80 mm Bore Dia. (DHO-80SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 9 mm Bore Dia., 5 PK (DHO-9SA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 24 mm Bore Dia., 50 PK (DHO-24ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 12 mm Bore Dia., 100 PK (DHO-12ST PA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 8 mm Bore Dia., 100 PK (DHO-8ST PA)
- Zoro Select Internal Retaining Rings