Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 5/8 in Bore Dia., 50 PK
Mfr # U36050.062.0001
Zoro # G3390941
original price:
$3.59
11% off
new price: $3.19
/pk 50, $0.06/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 0.665 in
- Material Steel
- Finish Plain
- Thickness 0.035 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.062.0001
- Zoro # G3390941
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 5/8 in |
Fits Groove Diameter | 0.665 in |
Free Outside Diameter | 0.694 in |
Fits Groove Width | 0.039 in |
Number of Sizes | 1 |
Clearance Diameter | 0.625 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.035 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 50 |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Type | Retaining Ring |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,0.035 In. Thk,PK50, System of Measurement Not Applicable, Location Style Internal, Thickness 0.035 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 5/8 in, Fits Groove Diameter 0.665 in, Fits Groove Width 0.039 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 0.694 in, Clearance Diameter 0.625 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length (3491)
- ZORO SELECT Step Key Stock 2, 3/8 in Top W, 3/16 in Top Step H, 1/2 in Bottom W, 1/4 in Lower Step H (WWGSK11-2)
- ZORO SELECT Fully Threaded Rod, 8-32, 3 ft, Stainless Steel, 18-8, Plain Finish (13304)
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.050.3600)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3/4 in Bore Dia., 50 PK (U36050.075.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1/2 in Bore Dia., 50 PK (U36050.050.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 9/16 in Bore Dia., 50 PK (U36050.056.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 68 mm Bore Dia., 5 PK (M36050.068.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 3/8 in Bore Dia., 5 PK (KG-237ST OIL)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 1/8 in Bore Dia., 10 PK (U36050.212.0001)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 5/8 in Bore Dia., 25 PK (HO-162ST ZD)
- Zoro Select Internal Retaining Rings