Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 56 mm Bore Dia., 10 PK
Mfr # M36050.056.0001
Zoro # G2647961
original price:
$5.68
12% off
new price: $4.99
/pk 10, $0.50/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 59 mm
- Material Steel
- Finish Plain
- Thickness 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.056.0001
- Zoro # G2647961
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 56 mm |
Fits Groove Diameter | 59 mm |
Free Outside Diameter | 60.2 mm |
Fits Groove Width | 2.15 mm |
Clearance Dia. (Expanded) | 41.7mm |
Clearance Dia. (Compressed) | 41.7 mm |
Number of Sizes | 1 |
Clearance Diameter Type | Compressed |
Clearance Diameter | 41.7 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 2 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 10 |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Material Quality Standards | DIN 472 |
Ring Type | Housing Ring |
Location Style | Internal |
Description
Retaining Ring,Internal,2 mm Thk,PK10, System of Measurement Metric, Location Style Internal, Thickness 2 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 56 mm, Fits Groove Diameter 59 mm, Fits Groove Width 2.15 mm, Free Outside Diameter 60.2 mm, Clearance Diameter 41.7 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL NAIL ProFIT 0333108G Screw, #8 Thread, 1-5/8 in L, Coarse Thread, Bugle Head (302108)
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 3/4 in Length, 100 PK (U07040.007.0075)
- MIDWEST FASTENER Grade 8, 3/8"-16 Flange Bolt, Zinc Plated Steel, 2-1/2 in L, 25 PK (50336)
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in 18-8 Stainless Steel, Plain Finish (Z8786-188)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 50 mm Bore Dia., 25 PK (M36050.050.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 63 mm Bore Dia., 10 PK (M36050.063.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 54 mm Bore Dia., 10 PK (M36050.054.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 2 in Bore Dia. (HO-200SS)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13 mm Bore Dia., 50 PK (M36050.013.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 0.45 in Bore Dia., 100 PK (45RISS)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 60 mm Bore Dia. (DHO-60SA)
- Zoro Select Internal Retaining Rings