Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 5 3/4 in Bore Dia.
Mfr # U36050.575.0001
Zoro # G3390348
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 6.02 in
- Material Steel
- Finish Plain
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.575.0001
- Zoro # G3390348
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 5 3/4 in |
Fits Groove Diameter | 6.02 in |
Free Outside Diameter | 6.336 in |
Fits Groove Width | 0.139 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.125 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Location Style | Internal |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,0.125 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.125 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 5 3/4 in, Fits Groove Diameter 6.02 in, Fits Groove Width 0.139 in, Free Outside Diameter 6.336 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1-1/4"-7 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L (U04104.125.0500)
- MALCO Foam Board Staples, Power Crown, 2-1/2 in Leg L, 200 PK (FBSN2)
- ZORO SELECT Push-In Rivet, Dome Head, 0.125 in Dia., 3/8 in L, Nylon Body, 20 PK (61PR200000)
- HHIP 0.152" Replacement Pin Gage P-1 -0.0002 Tolerance (4103-0152)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/4 in Bore Dia. (U36050.525.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/2 in Bore Dia. (U36050.550.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 in Bore Dia. (U36050.600.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 54 mm Bore Dia., 10 PK (M36050.054.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 2 1/4 in Bore Dia. (KG-225SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 80 mm Bore Dia., 5 PK (M36050.080.0001)
- X1 TOOLS Internal Retaining Ring, Steel, Black Oxide Finish, 3 in Bore Dia., 25 PK (X1E-CON-SNA-RIG-6000x25)
- Zoro Select Internal Retaining Rings