Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 5 1/2 in Bore Dia.
Mfr # U36050.550.0001
Zoro # G3390357
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 5.77 in
- Material Steel
- Finish Plain
- Thickness 0.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.550.0001
- Zoro # G3390357
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 5 1/2 in |
Fits Groove Diameter | 5.77 in |
Free Outside Diameter | 6.066 in |
Fits Groove Width | 0.139 in |
Number of Sizes | 1 |
Clearance Diameter | 5.5 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.125 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Ring Type | Retaining Ring |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Description
Retaining Ring,Internal,0.125 in Thk, System of Measurement Not Applicable, Location Style Internal, Thickness 0.125 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 5 1/2 in, Fits Groove Diameter 5.77 in, Fits Groove Width 0.139 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 6.066 in, Clearance Diameter 5.5 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK5 (FBCB124P5)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 6 in Shank, 1-3/8 in ID, Steel, Plain (K2007-6)
- MIDWEST FASTENER Masonry Screw, 1/4" Dia., Hex, 2 3/4 in L, Steel White Ruspert, 100 PK (54474)
- ZORO SELECT Coupling Nut Reducer, 1/2"-13 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1-1/4 in Lg, 5/8 in Hex Wd (250668BG)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 3/4 in Bore Dia. (U36050.575.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 1/4 in Bore Dia. (U36050.525.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 in Bore Dia. (U36050.600.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 4 in Bore Dia. (KG-400ST OIL)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 8 mm Bore Dia., 5 PK (DHO-8SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 in Bore Dia., 10 PK (U36050.300.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 1 3/4 in Bore Dia., 10 PK (WHM-175)
- Zoro Select Internal Retaining Rings