Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 47 mm Bore Dia., 25 PK
Mfr # M36050.047.0001
Zoro # G1860321
original price:
$26.39
22% off
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 49.5 mm
- Material Steel
- Finish Plain
- Thickness 1.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M36050.047.0001
- Zoro # G1860321
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 47 mm |
Fits Groove Diameter | 49.5 mm |
Free Outside Diameter | 50.5 mm |
Clearance Dia. (Expanded) | 33.5mm |
Fits Groove Width | 1.85 mm |
Clearance Dia. (Compressed) | 33.5 mm |
Number of Sizes | 1 |
Clearance Diameter Type | Compressed |
Clearance Diameter | 33.5 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1.75 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 25 |
Material Quality Standards | DIN 472 |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Description
Retaining Ring,Internal,1.75 mm Thk,PK25, System of Measurement Metric, Location Style Internal, Thickness 1.75 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 47 mm, Fits Groove Diameter 49.5 mm, Fits Groove Width 1.85 mm, Free Outside Diameter 50.5 mm, Clearance Diameter 33.5 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Class 8.8, M10-1.00 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 4 PK (73551)
- ZORO SELECT Solid Rivet, Round Head, 0.25 in Dia., 0.75 in L, Steel Body, 60 PK (350812)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 5 mm Shaft Dia, 10 PK (DSH-5SA)
- ZORO SELECT Hex Nut, M39-4.00, Steel, Class 10, Black Oxide, 31 mm Ht, 2 PK (M04120.390.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 45 mm Bore Dia., 25 PK (M36050.045.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 42 mm Bore Dia., 25 PK (M36050.042.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 35 mm Bore Dia., 50 PK (M36050.035.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 5/8 in Bore Dia., 25 PK (WHM-62)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 6 1/4 in Bore Dia. (U36050.625.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 24 mm Bore Dia. (DHO-24SA)
- Zoro Select Internal Retaining Rings