Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 42 mm Bore Dia., 25 PK
Mfr # M36050.042.0001
Zoro # G1810825
original price:
$12.34
23% off
new price: $9.39
/pk 25, $0.38/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 44.5 mm
- Material Steel
- Finish Plain
- Thickness 1.75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.042.0001
- Zoro # G1810825
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 42 mm |
Fits Groove Diameter | 44.5 mm |
Free Outside Diameter | 45.5 mm |
Fits Groove Width | 1.85 mm |
Clearance Dia. (Expanded) | 29.6mm |
Clearance Dia. (Compressed) | 29.6 mm |
Number of Sizes | 1 |
Clearance Diameter Type | Compressed |
Clearance Diameter | 29.6 mm |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1.75 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 25 |
Material Quality Standards | DIN 472 |
Ring Sub-Type | Standard |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,1.75 mm Thk,PK25, System of Measurement Metric, Location Style Internal, Thickness 1.75 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 42 mm, Fits Groove Diameter 44.5 mm, Fits Groove Width 1.85 mm, Free Outside Diameter 45.5 mm, Clearance Diameter 29.6 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Bolt, Black Oxide Steel, 20 mm L, 50 PK (5682PK)
- ZORO SELECT Spacer, #8 Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.166 in Inside Dia, 10 PK (CRF040888GR)
- ZORO SELECT Dowel Pin, Plain, 1.5mm Dia. x 6mmL., PK100 (M39080.015.0006)
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Zinc Plated, 1/2 in Ht, 1.11 in Max Wing Span, 50 PK (U16260.025.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 44 mm Bore Dia., 25 PK (M36050.044.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 40 mm Bore Dia., 25 PK (M36050.040.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 45 mm Bore Dia., 25 PK (M36050.045.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 62 mm Bore Dia., 10 PK (M36050.062.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 12 mm Bore Dia., 5 PK (DHO-12SA)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 30 mm Bore Dia. (DHO-30SA)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 50 mm Bore Dia. (DHO-50ST PA)
- Zoro Select Internal Retaining Rings