Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 4 in Bore Dia.
Mfr # U36050.400.0001
Zoro # G3390445
original price:
$3.77
4% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 4.24 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U36050.400.0001
- Zoro # G3390445
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4 in |
Fits Groove Diameter | 4.24 in |
Free Outside Diameter | 4.424 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Clearance Diameter | 4 in |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Ring Type | Retaining Ring |
Material Grade/Class | Ungraded |
Location Style | Internal |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Not Applicable, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 4 in, Fits Groove Diameter 4.24 in, Fits Groove Width 0.12 in, Fits Groove Depth Not Applicable, Free Inside Diameter Not Applicable, Free Outside Diameter 4.424 in, Clearance Diameter 4 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Tensile Strength Not Applicable, Ring Type Retaining Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ultrasonic Insert, #10-32, 3/8 in L, 0.277 in Insert Dia., 0.246 in Tapered End Dia., Brass, 50 PK (DV-132-TH-PK50)
- MIDWEST FASTENER 1/2" x 1-1/2" Birch Wood Fluted Dowel Pins 100PK (08900)
- HILLMAN 914756 1 x 20 in. M6 Phillips Pan Head Machine Screw (5166756)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.021.0075)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 3/4 in Bore Dia. (U36050.375.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 3/4 in Bore Dia. (U36050.475.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/16 in Bore Dia. (U36050.393.0001)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1/2 in Bore Dia., 10 PK (WHM-50-S02)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 4 in Bore Dia. (KG-400SJ)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 3/8 in Bore Dia., 25 PK (U36050.137.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 46 mm Bore Dia., 25 PK (M36050.046.0001)
- Zoro Select Internal Retaining Rings