Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 4 5/8 in Bore Dia.
Mfr # U36050.462.0001
Zoro # G3390409
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 4.865 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36050.462.0001
- Zoro # G3390409
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4 5/8 in |
Fits Groove Diameter | 4.865 in |
Free Outside Diameter | 5.076 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Material Grade/Class | Ungraded |
Location Style | Internal |
Manufacturer Location | Globally Sourced |
Ring Sub-Type | Standard |
Ring Type | Housing Ring |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 4 5/8 in, Fits Groove Diameter 4.865 in, Fits Groove Width 0.12 in, Free Outside Diameter 5.076 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Zinc Plated Steel Pan Head Torx Drive, 12 PK (37093)
- NATIONAL MFG/SPECTRUM BRANDS HHI 38x4 SQ UBolt Plate (N222-349)
- PRIME-LINE Flat Washer, Fits Bolt Size 1/2" , Stainless Steel Plain Finish, 25 PK (9080177)
- ZORO SELECT Set Screw, M5 x 0.80mm, 40mm L, PK100 (M07840.050.0040)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/8 in Bore Dia. (U36050.312.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 1/8 in Bore Dia. (U36050.412.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 7/8 in Bore Dia. (U36050.387.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 7/16 in Bore Dia., 10 PK (U36050.243.0001)
- ZORO SELECT Internal Retaining Ring, Stainless Steel, Plain Finish, 24 mm Bore Dia. (DHO-24SA)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 85 mm Bore Dia., 2 PK (M36050.085.0001)
- ROTOR CLIP Internal Retaining Ring, Stainless Steel, Plain Finish, 0.75 in Bore Dia. (HO-075-SS)
- Zoro Select Internal Retaining Rings