Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 4 1/8 in Bore Dia.
Mfr # U36050.412.0001
Zoro # G3390436
original price:
$7.09
13% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 4.365 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36050.412.0001
- Zoro # G3390436
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 4 1/8 in |
Fits Groove Diameter | 4.365 in |
Free Outside Diameter | 4.558 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 4 1/8 in, Fits Groove Diameter 4.365 in, Fits Groove Width 0.12 in, Free Outside Diameter 4.558 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0300)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (67703)
- ZORO SELECT Spring Pin, Sltd, 7/16inx1-1/2in, Pln, PK5 (U39100.043.0150)
- HILLMAN Wood Screw, #10, 3-1/2 in, Zinc Yellow Steel Flat Head Torx Drive (48585)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/2 in Bore Dia. (U36050.350.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 1/4 in Bore Dia. (U36050.325.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/32 in Bore Dia. (U36050.346.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 13 mm Bore Dia., 50 PK (M36050.013.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 56 mm Bore Dia., 10 PK (M36050.056.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 8 in Bore Dia. (U36050.800.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 2 in Bore Dia., 25 PK (U36050.200.0001)
- Zoro Select Internal Retaining Rings