Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 39 mm Bore Dia., 50 PK
Mfr # M36050.039.0001
Zoro # G2648086
product price: $14.45
/pk 50, $0.29/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 41 mm
- Material Steel
- Finish Plain
- Thickness 1.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M36050.039.0001
- Zoro # G2648086
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 39 mm |
Fits Groove Diameter | 41 mm |
Free Outside Diameter | 42 mm |
Fits Groove Width | 1.6 mm |
Clearance Dia. (Expanded) | 28.6mm |
Clearance Dia. (Compressed) | 28.6 mm |
Number of Sizes | 1 |
Clearance Diameter | 28.6 mm |
Clearance Diameter Type | Compressed |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 1.5 mm |
System of Measurement | Metric |
Meets/Exceeds | DIN 472 |
Number of Pieces | 50 |
Manufacturer Location | Globally Sourced |
Location Style | Internal |
Ring Type | Housing Ring |
Material Grade/Class | Ungraded |
Ring Sub-Type | Standard |
Material Quality Standards | DIN 472 |
Description
Retaining Ring,Internal,1.5 mm Thk,PK50, System of Measurement Metric, Location Style Internal, Thickness 1.5 mm, Fits Shaft Diameter Not Applicable, For Bore Diameter 39 mm, Fits Groove Diameter 41 mm, Fits Groove Width 1.6 mm, Free Outside Diameter 42 mm, Clearance Diameter 28.6 mm, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Clearance Diameter Type Compressed, Material Quality Standards DIN 472, Pack Size Small Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 5/64x7/16,800lb, PK100 (U51431.007.0043)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #12-24 X 1/2in Zinc Plated Steel 75PK (9001536)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x3/4, PK100 (U07840.037.0075)
- GRIP-RITE 1/2 In. x 12 In. Galvanized Foundation Anchor Bolt with Nut & Washer, 50PK (1212GAB50)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 35 mm Bore Dia., 50 PK (M36050.035.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 36 mm Bore Dia., 50 PK (M36050.036.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 34 mm Bore Dia., 50 PK (M36050.034.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.375 in Bore Dia., 2000 PK (37RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.938 in Bore Dia., 1000 PK (93RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Oil Finish, 2 in Bore Dia., 5 PK (WHM-200)
- ROTOR CLIP Internal Retaining Ring, Steel, Black Phosphate Finish, 2.250 in Bore Dia. (HO-225)
- Zoro Select Internal Retaining Rings