Shop All Internal Retaining Rings
Zoro Select
Internal Retaining Ring, Steel, Plain Finish, 3 9/16 in Bore Dia.
Mfr # U36050.356.0001
Zoro # G3390497
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Internal
- Fits Groove Diameter 3.776 in
- Material Steel
- Finish Plain
- Thickness 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U36050.356.0001
- Zoro # G3390497
- Country of Origin Multiple
- Category Internal Retaining Rings
Dimensions
For Bore Diameter | 3 9/16 in |
Fits Groove Diameter | 3.776 in |
Free Outside Diameter | 2.936 in |
Fits Groove Width | 0.12 in |
Number of Sizes | 1 |
Details
Item | Retaining Ring |
Type | Internal |
Material | Steel |
Finish | Plain |
Thickness | 0.109 in |
System of Measurement | Inch |
Meets/Exceeds | SAE 1060-1090 |
Number of Pieces | 1 |
Location Style | Internal |
Ring Sub-Type | Standard |
Material Grade/Class | Ungraded |
Ring Type | Housing Ring |
Manufacturer Location | Globally Sourced |
Description
Retaining Ring,Internal,0.109 in Thk, System of Measurement Inch, Location Style Internal, Thickness 0.109 in, Fits Shaft Diameter Not Applicable, For Bore Diameter 3 9/16 in, Fits Groove Diameter 3.776 in, Fits Groove Width 0.12 in, Free Outside Diameter 2.936 in, Material Steel, Finish Plain, Material Grade/Class Ungraded, Ring Type Housing Ring, Pack Size Small Pack, Manufacturer Location Globally Sourced, Ring Sub-Type Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, #8-32, Steel, Black Zinc, 15 PK (34168)
- RED HEAD Tapcon Concrete Screw, 1/4" Dia., Flat, 2 3/4 in L, 410 Stainless Steel 50 PK (50786)
- BUILDRIGHT Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 10000 PK (08009)
- ZORO SELECT 1/4"-20 x 2-1/4 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51300.025.0225)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 4 5/8 in Bore Dia. (U36050.462.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 5 in Bore Dia. (U36050.500.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 3 15/32 in Bore Dia. (U36050.346.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Black Phosphate Finish, 0.812 in Bore Dia., 1000 PK (81RIBP)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 85 mm Bore Dia., 2 PK (M36050.085.0001)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 1 1/4 in Bore Dia., 25 PK (U36050.125.0001)
- 3M Internal Retaining Ring, Steel, Plain Finish (30387)
- Zoro Select Internal Retaining Rings